Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P24-8MGT-20

P26-8MGT-30

P26-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 26 Teeth; 31MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

77083026

BDI #

1125577

PRICE
$ 204.26 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
EAN
0072053458862
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 26 Teeth; 31MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Face Width
1.22 Inch | 31 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.953 Inch | 75.006 Millimeter
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Belt Width
1.181 Inch | 30 Millimeter