Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P28-8M-20-QT HTD

P28-8M-20-QT HTD

P28-8M-20-H HTD SYNCH SPROCKET

Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 28 Teeth; 22.225MM Face Width; Bushed; 80.01MM Flange OD; 70.08MM Outside Diameter; 71.3MM Pitch Diameter; Keyway; QT Bushing; No Minimum Plain Bore

Part #

110703

BDI #

254553

PRICE
$ 162.68 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
26111812
EAN
0782475265602
Belt Pitch
8 Millimeter
Belt Style
8M-20
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
QT
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.6
Long Description
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 28 Teeth; 22.225MM Face Width; Bushed; 80.01MM Flange OD; 70.08MM Outside Diameter; 71.3MM Pitch Diameter; Keyway; QT Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.15 Inch | 80.01 Millimeter
Outside Diameter
2.759 Inch | 70.08 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/2 Inch | 14 To 38 Millimeter
Pitch Diameter
2.807 Inch | 71.3 Millimeter