Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W32-8M-35-QT

P28-8M-30-QT

P28-8M-30-QT SYNCHRONOUS PULLEY

30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 28 Teeth; 31.75MM Face Width; Bushed; 80.01MM Flange OD; 70.079MM OD; 71.298MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore

Part #

P288M30

BDI #

981253

PRICE
$ 211.86 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
EAN
0698672580779
Belt Pitch
8 MM
Belt Style
8M-30 Synchronous Plus
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
QT
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 28 Teeth; 31.75MM Face Width; Bushed; 80.01MM Flange OD; 70.079MM OD; 71.298MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/2 Inch | 12.7 To 38.1 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.759 Inch | 70.079 Millimeter
Pitch Diameter
2.807 Inch | 71.298 Millimeter
Flange Outside Diameter
3.15 Inch | 80.01 Millimeter