Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P2B-IP-207L

P2B-IP-207L

P2B-IP-207L PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 7-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

069471

BDI #

246547

PRICE
$ 815.46 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.76
UNSPSC
31171511
EAN
0782475308200
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-207L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-207L
Manufacturer Internal Number
069471
Weight / LBS
14.89
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 7-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
6.938 Inch | 176.225Millimeter
Bolt Spacing Maximum
7.313 Inch | 185.75Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.422 Inch | 86.919 Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter