Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P30-14M-115-EL

P30-14M-115-EL

P30-14M-115-EL SYNCHRONOUS PULLEY

115MM Belt Width; 14MM Belt Pitch; 14M-115 Synchronous Plus Belt Style; 30 Teeth; 125.425MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore

Part #

P3014M115

BDI #

990667

PRICE
$ 673.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.222
EAN
0698672592277
Belt Pitch
14 MM
Belt Style
14M-115 Synchronous Plus
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
EL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 Synchronous Plus Belt Style; 30 Teeth; 125.425MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Bushing Bore Range
7/8 To 2-7/8 Inch | 22.225 To 73.025 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter