Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P30-8M-50-1210 HT250

P30-8M-50-1210 HT250

P30-8M-50-1210 HT250 SYNCH SPROCKET

Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 30 Teeth; 60.452MM Face Width; Bushed; 85MM Flange OD; 75.032MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

112886

BDI #

255182

PRICE
$ 261.52 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.999
UNSPSC
26111800
EAN
0782475677948
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112886
Weight / LBS
2.2
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 30 Teeth; 60.452MM Face Width; Bushed; 85MM Flange OD; 75.032MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Outside Diameter
2.954 Inch | 75.032 Millimeter
Flange Outside Diameter
3.346 Inch | 85 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter