Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P32-8M-50-QT HTD

P32-8M-50-QT HTD

P32-8M-50-QT HTD SYNCH SPROCKET

Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 32 Teeth; 60.452MM Face Width; Bushed; 91.643MM Flange OD; 80.162MM OD; 81.483MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore

Part #

110742

BDI #

254588

PRICE
$ 245.62 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.985
UNSPSC
26111800
EAN
0782475264681
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
QT
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110742
Weight / LBS
2.1
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 32 Teeth; 60.452MM Face Width; Bushed; 91.643MM Flange OD; 80.162MM OD; 81.483MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Outside Diameter
3.156 Inch | 80.162 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.608 Inch | 91.643 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 32 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter