Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P60-8MGT-12

P38-14MGT-55

P38-14MGT-55 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 55MM W

55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 38 Teeth; 61.722MM Face Width; Bushed; 183.363MM Flange OD; 166.548MM OD; 169.393MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77115038

BDI #

1125683

PRICE
$ 510.80 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.94
EAN
0072053459906
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 38 Teeth; 61.722MM Face Width; Bushed; 183.363MM Flange OD; 166.548MM OD; 169.393MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.219 Inch | 183.363 Millimeter
Pitch Diameter
6.669 Inch | 169.393 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.43 Inch | 61.722 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter