Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B4014M40SF

P385M15-JA

P38-5M-15-JA SPROCKET ; HTS QD 15 JA

Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 38 Teeth; 16.51MM Face Width; Bushed; 64.516MM Flange OD; 59.334MM OD; 60.479MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

P385M15-JA

BDI #

610294

PRICE
$ 106.16 / each

QTY

INVENTORY:
6
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
26111812
EAN
0697950781617
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P385M15-JA
Weight / LBS
0.8
Long Description
Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 38 Teeth; 16.51MM Face Width; Bushed; 64.516MM Flange OD; 59.334MM OD; 60.479MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Face Width
0.65 Inch | 16.51 Millimeter
Outside Diameter
2.336 Inch | 59.334 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Pitch Diameter
2.381 Inch | 60.479 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
2.54 Inch | 64.516 Millimeter
Bore
0 Inch | 0 Millimeter