Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P34-8M-30-1610 HT250

P408M50-2012

40-8M-50-2012 SPROCKET ; HTS TB 50 2012

Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 40 Teeth; 53.975MM Face Width; Bushed; 110.236MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P408M50-2012

BDI #

610329

PRICE
$ 259.50 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.317
UNSPSC
26111812
EAN
0697950781891
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P408M50-2012
Weight / LBS
3.4
Long Description
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 40 Teeth; 53.975MM Face Width; Bushed; 110.236MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
3.956 Inch | 100.49 Millimeter
Flange Outside Diameter
4.34 Inch | 110.236 Millimeter
Pitch Diameter
4.01 Inch | 101.86 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter