Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4B524-USAF-403TTAH

P4B515-USAF-208TT

P4B515-USAF-208TT; 041863 PILLOW BLK BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/2" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

041863

BDI #

243711

PRICE
$ 894.78 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.712
UNSPSC
31171511
EAN
0782475021031
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
BRG22215KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B515-USAF-208TT USAF
Manufacturer Internal Number
041863
Weight / LBS
26.4
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/2" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Length Thru Bore
5.203 Inch | 132.156 Millimeter
Bolt Spacing Minimum
8.625 Inch | 219.075Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Bore
2.5 Inch | 63.5 Millimeter