Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4BE 207-SRB-CRE

P4BE 207-SRB-CRE

P4BE 207-SRB-CRE PILLOW BLOCK RLR BRG ; NON-RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 8-1/4" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

P4BE 207-SRB-CRE

BDI #

24431135

PRICE
$ 1,510.48 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.19
UNSPSC
31171511
EAN
7316579136181
Number of Mounting Holes
4
Mounting Method
Stepped Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
ABSY 475213-207
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Con Centra Sleeve
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
19
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 8-1/4" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
8.25 Inch | 209.55Millimeter
Bolt Spacing Maximum
8.75 Inch | 222.25Millimeter
Length Thru Bore
2.578 Inch | 65.481 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Bore
2.438 Inch | 61.925 Millimeter