Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P50-5M-15AL

P50-5M-15AL

P50-5M-15AL SYNCHRONOUS PULLEY ; 50GROVES 5MM P 15MM W

15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 50 Teeth; 19.837MM Face Width; Rough Bore; 78.435MM OD; 79.578MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore

Part #

78821054

BDI #

1125774

PRICE
$ 99.20 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
EAN
0072053115024
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
50
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Type 6W
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 50 Teeth; 19.837MM Face Width; Rough Bore; 78.435MM OD; 79.578MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
3.088 Inch | 78.435 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Pitch Diameter
3.133 Inch | 79.578 Millimeter
Bore
0 Inch | 0 Millimeter