Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P56-8M-85-EL

P56-8M-85-EL

P56-8M-85-EL SYNCHRONOUS PULLEY

85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 56 Teeth; 88.9MM Face Width; Bushed; 151.13MM Flange OD; 141.224MM OD; 142.596MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore

Part #

P568M85

BDI #

982690

PRICE
$ 557.82 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.892
EAN
0698672581127
Belt Pitch
8 MM
Belt Style
8M-85 Synchronous Plus
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
EL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 56 Teeth; 88.9MM Face Width; Bushed; 151.13MM Flange OD; 141.224MM OD; 142.596MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 2-7/8 Inch | 22.225 To 73.025 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
5.56 Inch | 141.224 Millimeter
Flange Outside Diameter
5.95 Inch | 151.13 Millimeter
Bore
0 Inch | 0 Millimeter