Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B4014M115SF

P5620M340-N

P56-20M-340-N SPROCKET ; HTS QD 340 N

Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 56 Teeth; 352.552MM Face Width; Bushed; 375.006MM Flange OD; 352.196MM OD; 356.51MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

P5620M340-N

BDI #

610420

PRICE
$ 5,947.92 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
110.077
UNSPSC
26111812
EAN
0697950441702
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P5620M340-N
Weight / LBS
239
Long Description
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 56 Teeth; 352.552MM Face Width; Bushed; 375.006MM Flange OD; 352.196MM OD; 356.51MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 90 To 125 Millimeter
Flange Outside Diameter
14.764 Inch | 375.006 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.866 Inch | 352.196 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter