Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P64-20M-115

P64-20M-115

P64-20M-115 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 115MM W

115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 64 Teeth; 127MM Face Width; Bushed; 429.412MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

78824054

BDI #

1125840

PRICE
$ 3,510.84 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
57.61
UNSPSC
26111812
EAN
0072053127362
Belt Pitch
20 MM
Belt Style
20M-115 Powergrip HTD
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 64 Teeth; 127MM Face Width; Bushed; 429.412MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Flange Outside Diameter
16.906 Inch | 429.412 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 38.1 To 114.3 Millimeter
Pitch Diameter
16.041 Inch | 407.441 Millimeter
Outside Diameter
15.871 Inch | 403.123 Millimeter
Face Width
5 Inch | 127 Millimeter