Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P36-14M-85-SF

P64-8M-85-SK

P64-8M-85-SK SYNCHRONOUS PULLEY

85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 64 Teeth; 88.9MM Face Width; Bushed; 171.958MM Flange OD; 161.595MM OD; 162.966MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

P648M85SK

BDI #

984996

PRICE
$ 620.60 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.708
EAN
0698672126809
Belt Pitch
8 MM
Belt Style
8M-85 Synchronous Plus
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 64 Teeth; 88.9MM Face Width; Bushed; 171.958MM Flange OD; 161.595MM OD; 162.966MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.77 Inch | 171.958 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.362 Inch | 161.595 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter