Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W56-14M-65-F

P7220M290-N

P72-20M-290-N SPROCKET ; HTS QD 290 N

Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 72 Teeth; 301.752MM Face Width; Bushed; 480.009MM Flange OD; 454.05MM OD; 458.368MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

P7220M290-N

BDI #

610508

PRICE
$ 7,330.94 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
141.194
UNSPSC
26111812
EAN
0697950441887
Belt Pitch
20 MM
Belt Style
20M-290
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P7220M290-N
Weight / LBS
311
Long Description
Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 72 Teeth; 301.752MM Face Width; Bushed; 480.009MM Flange OD; 454.05MM OD; 458.368MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Pitch Diameter
18.046 Inch | 458.368 Millimeter
Face Width
11.88 Inch | 301.752 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 90 To 125 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Flange Outside Diameter
18.898 Inch | 480.009 Millimeter
Outside Diameter
17.876 Inch | 454.05 Millimeter
Bore
0 Inch | 0 Millimeter