Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PAIUD3-20

PAIUD3-20

PAIUD3-20 SELF-ALIGNING INSERT BEARING

Insert Bearing; 1-1/4" Bore; 1.01" Length Thru Bore; Narrow Inner Ring; Spherical; 2.441" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element

Part #

PAIUD3-20

BDI #

20869239

PRICE
$ 122.34 / each

QTY

Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171536
EAN
0883450859066
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Narrow Poly-Round | UHMW White Finish
Category - BDI
Insert Bearings
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.2
Long Description
Insert Bearing; 1-1/4" Bore; 1.01" Length Thru Bore; Narrow Inner Ring; Spherical; 2.441" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Length Thru Bore
1.01 Inch | 25.654 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter