Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB8MX-25S-21

PB14MX-29S-68

PB14MX-29S-68 SYNCHRONOUS PULLEY ; 14MM P 29GROVES

68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 29 Teeth; 76.454MM Face Width; Rough Bore; 146.304MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.188" Max Bore

Part #

77166029

BDI #

1125951

PRICE
$ 569.64 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
8.62
EAN
0072053531480
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.188
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 29 Teeth; 76.454MM Face Width; Rough Bore; 146.304MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.188" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.76 Inch | 146.304 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter