Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB32MXL012

PB32MXL012

PB32MXL012 TIMING PULLEY

Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 32 Teeth; 0.389" Face Width; Rough Bore; 1" Flange OD; 0.795" OD; 0.815" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.38" Max Bore

Part #

78260286

BDI #

1126045

PRICE
$ 30.04 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111807
EAN
0770075266310
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.38
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260286
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 32 Teeth; 0.389" Face Width; Rough Bore; 1" Flange OD; 0.795" OD; 0.815" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.38" Max Bore
Pitch Diameter
0.815 Inch | 20.701 Millimeter
Face Width
0.389 Inch | 9.881 Millimeter
Belt Width
0.125 Inch | 3.175 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.795 Inch | 20.193 Millimeter