Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P26-5MGT-15AL

PB44MXL025

PB44MXL025 TIMING PULLEY

Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 44 Teeth; 0.405" Face Width; Rough Bore; 1.315" Flange OD; 1.1" OD; 1.12" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore

Part #

78260144

BDI #

1126061

PRICE
$ 41.42 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
26111812
EAN
0072053449235
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260144
Weight / LBS
0.08
Long Description
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 44 Teeth; 0.405" Face Width; Rough Bore; 1.315" Flange OD; 1.1" OD; 1.12" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Pitch Diameter
1.12 Inch | 28.448 Millimeter
Face Width
0.405 Inch | 10.287 Millimeter
Flange Outside Diameter
1.315 Inch | 33.401 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.1 Inch | 27.94 Millimeter
Bore
0 Inch | 0 Millimeter