Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB8MX-25S-21

PB8MX-25S-21

PB8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 25 Teeth; 23.368MM Face Width; Rough Bore; 73.914MM Flange OD; 62.052MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore

Part #

77152025

BDI #

1126079

PRICE
$ 214.16 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
EAN
0072053269758
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 25 Teeth; 23.368MM Face Width; Rough Bore; 73.914MM Flange OD; 62.052MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Face Width
0.92 Inch | 23.368 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
2.443 Inch | 62.052 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.91 Inch | 73.914 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter