Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB8MX-30S-62

PB8MX-30S-62

PB8MX-30S-62 SYNCHRONOUS PULLEY ; 8MM P 30GROVES

62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 30 Teeth; 66.802MM Face Width; Rough Bore; 86.614MM Flange OD; 74.803MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.813" Max Bore

Part #

77156030

BDI #

1126089

PRICE
$ 309.38 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.4
EAN
0072053460490
Belt Pitch
8 MM
Belt Style
8M-62 Poly Chain GT2
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.813
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 30 Teeth; 66.802MM Face Width; Rough Bore; 86.614MM Flange OD; 74.803MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.813" Max Bore
Belt Width
2.441 Inch | 62 Millimeter
Flange Outside Diameter
3.41 Inch | 86.614 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Outside Diameter
2.945 Inch | 74.803 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter