Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 9410 1GAL KT IDH 235572

PC 9410 1GAL KT IDH 235572

PC 9410 1GAL KT IDH 235572

PC 9410 1GAL KT IDH 235572 ; 95551 FLOORING 1GAL

Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 1 Gal; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail

Part #

235572

BDI #

1056142

PRICE
$ 234.65 / each

QTY

INVENTORY:
48
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
6.24
UNSPSC
30111506
EAN
0079340955516
Product Name
Grouting
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail
Tradename
FIXMASTER | MAGNA CRETE
Manufacturer's Description
Loctite Fixmaster Magna-Crete
Container Size value And um
1 Gal
Conformance to Certificate
CFIA
Net Weight
128 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Grouting
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
95551
Weight / LBS
13.763
Long Description
Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 1 Gal; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail