Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PEM1410

PEM1410

PEM1410 PRESSURE GAUGE ; 2 DIAL 1/4 BCK 200PSI DRY

PEM Economy Pressure Gauge; 2" Dial; 1/4" NPT; Back Connection; 0 to 200 PSI/KPA Range; White Aluminum Dial With Black and Red Marking; Painted Black Steel Case; Acrylic Lens; Painted Black Steel Ring; Brass Socket; Phosphor Bronze Bourdon Tube; Brass Movement; Aluminum Pointer; Black Silver Alloy Welding; Ambient or Process Temperature -40 to 150 Deg F; Enclosure Rating IP52; Feature Friction Bezel Ring; Brass Wetted Part, ASME B40.100 Compliant, CRN Registered; Application Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tank, Air Compressor, OEM Water System, Non-Clogging and Non-Corroding Media

Part #

PEM1410

BDI #

18416940

PRICE
$ 14.30 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
WINTERS THERMOGAUGES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41112412
EAN
0628311200393
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PEM Economy Pressure Gauge; 2" Dial; 1/4" NPT; Back Connection; 0 to 200 PSI/KPA Range; White Aluminum Dial With Black and Red Marking; Painted Black Steel Case; Acrylic Lens; Painted Black Steel Ring; Brass Socket; Phosphor Bronze Bourdon Tube; Brass Movement; Aluminum Pointer; Black Silver Alloy Welding; Ambient or Process Temperature -40 to 150 Deg F; Enclosure Rating IP52
Long Description
PEM Economy Pressure Gauge; 2" Dial; 1/4" NPT; Back Connection; 0 to 200 PSI/KPA Range; White Aluminum Dial With Black and Red Marking; Painted Black Steel Case; Acrylic Lens; Painted Black Steel Ring; Brass Socket; Phosphor Bronze Bourdon Tube; Brass Movement; Aluminum Pointer; Black Silver Alloy Welding; Ambient or Process Temperature -40 to 150 Deg F; Enclosure Rating IP52; Feature Friction Bezel Ring; Brass Wetted Part, ASME B40.100 Compliant, CRN Registered; Application Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tank, Air Compressor, OEM Water System, Non-Clogging and Non-Corroding Media