Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHC 04B-1ZP-C/L

PHC 04B-1ZP-C/L

PHC 04B-1ZP-C/L ROLLER CHAIN ; NON-RETURNABLE

Chain Link; 04B Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter

Part #

PHC 04B-1ZP-C/L

BDI #

1281026

PRICE
$ 2.35 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
7316573316961
Chain Size
04B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 04B Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Plate Height
0.197 Inch | 5 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Roller Width
0.11 Inch | 2.8 Millimeter
Pin Diameter
0.073 Inch | 1.85 Millimeter
Plate Thickness
0.024 Inch | 0.6 Millimeter