PHC 08B-1SLRX10FT
PHC 08B-1SLRX10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
PHC 08B-1SLRX10FT
BDI #
1291448
PRICE
$ 495.98 / each
INVENTORY: