PHC 12B-1SSX5MTR
PHC 12B-1SSX5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
PHC 12B-1SSX5MTR
BDI #
1280370
PRICE
$ 745.83 / each
INVENTORY: