PHC 20B-1DR-O/L
PHC 20B-1DR-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
PHC 20B-1DR-O/L
BDI #
1281165
PRICE
$ 36.35 / each
INVENTORY: