PHC 28B-1DRX5MTR
PHC 28B-1DRX5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 28B Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
PHC 28B-1DRX5MTR
BDI #
1280514
PRICE
$ 1,777.50 / each
INVENTORY: