PHC 28B-1NP-C/L
PHC 28B-1NP-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
PHC 28B-1NP-C/L
BDI #
1281213
PRICE
$ 49.50 / each
INVENTORY: