PHC 32B-1SSX5MTR
PHC 32B-1SSX5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 32B Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
PHC 32B-1SSX5MTR
BDI #
1280378
PRICE
$ 5,862.52 / each
INVENTORY: