Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RC 264-2 CL

PHC 80SPH-2C/L

PHC 80SPH-2C/L ROLLER CHAIN ; NON-RETURNABLE

Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter

Part #

PHC 80SPH-2C/L

BDI #

1280596

PRICE
$ 21.35 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.298
UNSPSC
31151609
EAN
7316574098897
Chain Size
80-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
High Strength
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Extra Strength
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter
Plate Height
0.945 Inch | 24.003 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.128 Inch | 3.251 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter