Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE 1080TGRSB

PHE 1050TGRSB

PHE 1050TGRSB GRID COUPLING ; NON-RETURNABLE

Grid Coupling Hub; 66MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 60.452MM Length Thru Bore; 1050 Size or Series; No Bushing; Steel; 4500 Max Speed; 435Nm Torque

Part #

PHE 1050TGRSB

BDI #

1281832

PRICE
$ 131.66 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.891
UNSPSC
31163012
EAN
7316572623671
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1050
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
4500
Torque
435Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Weight / LBS
4.3
Long Description
Grid Coupling Hub; 66MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 60.452MM Length Thru Bore; 1050 Size or Series; No Bushing; Steel; 4500 Max Speed; 435Nm Torque
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
2.598 Inch | 66 Millimeter
Bore Range
0.472 To 1.969 Inch | 12 To 50 Millimeter