Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE 1080TGRSB

PHE 1070TGRSB

PHE 1070TGRSB GRID COUPLING ; NON-RETURNABLE

Grid Coupling Hub; 87MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 76.2MM Length Thru Bore; 1070 Size or Series; No Bushing; Steel; 4125 Max Speed; 994Nm Torque

Part #

PHE 1070TGRSB

BDI #

1281834

PRICE
$ 199.83 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.924
UNSPSC
31163012
EAN
7316572623695
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1070
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
4125
Torque
994Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Weight / LBS
8.82
Long Description
Grid Coupling Hub; 87MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 76.2MM Length Thru Bore; 1070 Size or Series; No Bushing; Steel; 4125 Max Speed; 994Nm Torque
Bore
0 Inch | 0 Millimeter
Bore Range
0.748 To 2.559 Inch | 19 To 65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
3.425 Inch | 87 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter