Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE 1080TGRSB

PHE 1080TGRSB

PHE 1080TGRSB GRID COUPLING ; NON-RETURNABLE

Grid Coupling Hub; 104MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 88.9MM Length Thru Bore; 1080 Size or Series; No Bushing; Steel; 3600 Max Speed; 2050Nm Torque

Part #

PHE 1080TGRSB

BDI #

1281835

PRICE
$ 311.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.877
UNSPSC
31163012
EAN
7316572623701
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1080
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
2050Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Weight / LBS
15.43
Long Description
Grid Coupling Hub; 104MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 88.9MM Length Thru Bore; 1080 Size or Series; No Bushing; Steel; 3600 Max Speed; 2050Nm Torque
Bore Range
1.063 To 3.11 Inch | 27 To 79 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
4.094 Inch | 104 Millimeter