Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE 1150TGRSB

PHE 1150TGRSB

PHE 1150TGRSB GRID COUPLING ; NON-RETURNABLE

Grid Coupling Hub; 269.2MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 182.9MM Length Thru Bore; 1150 Size or Series; No Bushing; Steel; 1500 Max Speed; 39800Nm Torque

Part #

PHE 1150TGRSB

BDI #

1281839

PRICE
$ 4,396.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
94.356
UNSPSC
31163012
EAN
7316572623770
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1150
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
1500
Torque
39800Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Weight / LBS
209.45
Long Description
Grid Coupling Hub; 269.2MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 182.9MM Length Thru Bore; 1150 Size or Series; No Bushing; Steel; 1500 Max Speed; 39800Nm Torque
Length Thru Bore
7.201 Inch | 182.9 Millimeter
Hub Diameter
10.598 Inch | 269.2 Millimeter
Bore Range
4.252 To 7.992 Inch | 108 To 203 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter