Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE 1170TGRSB

PHE 1170TGRSB

PHE 1170TGRSB GRID COUPLING ; NON-RETURNABLE

Grid Coupling Hub; 355.6MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 215.9MM Length Thru Bore; 1170 Size or Series; No Bushing; Steel; 1225 Max Speed; 74600Nm Torque

Part #

PHE 1170TGRSB

BDI #

1281841

PRICE
$ 8,583.83 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
189.631
UNSPSC
31163012
EAN
7316572623794
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1170
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
1225
Torque
74600Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Weight / LBS
423.73
Long Description
Grid Coupling Hub; 355.6MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 215.9MM Length Thru Bore; 1170 Size or Series; No Bushing; Steel; 1225 Max Speed; 74600Nm Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Hub Diameter
14 Inch | 355.6 Millimeter
Bore Range
5.984 To 10.984 Inch | 152 To 279 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter