Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE IS1620CHN

PHE IS0816CHN

PHE IS0816CHN COUPLING CHAIN ; NON-RETURNABLE

Coupling Chain; IS0816 Chain Size; Riveted; 12.7MM Chain Pitch; 2 Strand; Carbon Steel; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Diameter; Curved

Part #

PHE IS0816CHN

BDI #

1281804

PRICE
$ 5.82 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31151603
EAN
7316572624678
Product Group - BDI
M02290
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.skf.com
Product Detail
Coupling Chain
Product Specification
IS0816 Chain Size; Riveted; 12.7MM Chain Pitch; Coupling; 2 Strand; Carbon Steel; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Diameter; Curved
Long Description
Coupling Chain; IS0816 Chain Size; Riveted; 12.7MM Chain Pitch; 2 Strand; Carbon Steel; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Diameter; Curved