Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AR5012CHNBX

PHE IS1220CHN

PHE IS1220CHN COUPLING CHAIN ; NON-RETURNABLE

Coupling Chain; IS1220 Chain Size; Riveted; 19.05MM Chain Pitch; 2 Strand; Carbon Steel; 12.07MM Roller Diameter; 11.66MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Diameter; Curved

Part #

PHE IS1220CHN

BDI #

1281820

PRICE
$ 23.28 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31151603
EAN
7316572624807
Product Group - BDI
M02290
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.skf.com
Product Detail
Coupling Chain
Product Specification
IS1220 Chain Size; Riveted; 19.05MM Chain Pitch; Coupling; 2 Strand; Carbon Steel; 12.07MM Roller Diameter; 11.66MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Diameter; Curved
Long Description
Coupling Chain; IS1220 Chain Size; Riveted; 19.05MM Chain Pitch; 2 Strand; Carbon Steel; 12.07MM Roller Diameter; 11.66MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Diameter; Curved