Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE IS1620CHN

PHE IS1620CHN

PHE IS1620CHN COUPLING CHAIN ; NON-RETURNABLE

Coupling Chain; IS1620 Chain Size; Riveted; 25.4MM Chain Pitch; 2 Strand; Carbon Steel; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Diameter; Curved

Part #

PHE IS1620CHN

BDI #

1291727

PRICE
$ 62.18 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.68
UNSPSC
31151603
EAN
7316572624906
Product Group - BDI
M02290
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.skf.com
Product Detail
Coupling Chain
Product Specification
IS1620 Chain Size; Riveted; 25.4MM Chain Pitch; Coupling; 2 Strand; Carbon Steel; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Diameter; Curved
Long Description
Coupling Chain; IS1620 Chain Size; Riveted; 25.4MM Chain Pitch; 2 Strand; Carbon Steel; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Diameter; Curved