Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1115M18

PHG 16PM3854

PHG 16PM3854 V-BELT ; NON-RETURNABLE

PM; Poly-V; 9.4MM Pitch; 3854MM Belt Pitch Length; 150.4MM Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PHG 16PM3854

BDI #

1291047

PRICE
$ 1,547.00 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.238
UNSPSC
26111801
EAN
7316573394549
Belt Series
PM
Belt Style
Poly-V
Belt Pitch
9.4 MM
Number of Bands
16 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PM; Poly-V; 9.4MM Pitch; 3854MM Belt Pitch Length; 150.4MM Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
151.732 Inch | 3854 Millimeter
Belt Width
5.921 Inch | 150.4 Millimeter