Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

380J8

PHG 8PL3492

PHG 8PL3492 V-BELT ; NON-RETURNABLE

PL; Poly-V; 4.7MM Pitch; 3492MM Belt Pitch Length; 37.6MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PHG 8PL3492

BDI #

1291029

PRICE
$ 302.65 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.6
UNSPSC
26111801
EAN
7316573294283
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PL; Poly-V; 4.7MM Pitch; 3492MM Belt Pitch Length; 37.6MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.48 Inch | 37.6 Millimeter
Belt Pitch Length
137.48 Inch | 3492 Millimeter