Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 216-14M-85RSB

PHP 156H200RSB

PHP 156H200RSB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 156 Teeth; 2-11/32" Face Width; Rough Bore; 24.774" Outside Diameter; 24-53/64" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 156H200RSB

BDI #

1289371

PRICE
$ 653.20 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
20.971
UNSPSC
26111812
EAN
7316572749555
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
156
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
70
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
48.5017
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 156 Teeth; 2-11/32" Face Width; Rough Bore; 24.774" Outside Diameter; 24-53/64" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
24.828 Inch | 630.63 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
24.774 Inch | 629.26 Millimeter
Bore
0 Inch | 0 Millimeter