Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 216-14M-55TB

PHP 216-14M-55TB

PHP 216-14M-55TB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 216 Teeth; 69.85MM Face Width; Bushed; 960MM Outside Diameter; 962.56MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore

Part #

PHP 216-14M-55TB

BDI #

1289735

PRICE
$ 2,013.92 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
74.8
EAN
7316572749685
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
164.90577
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 216 Teeth; 69.85MM Face Width; Bushed; 960MM Outside Diameter; 962.56MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Face Width
2.75 Inch | 69.85 Millimeter
Pitch Diameter
37.896 Inch | 962.56 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
37.795 Inch | 960 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter