Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 20-8M-20RSB

PHP 31H300RSB

PHP 31H300RSB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 31 Teeth; 3.366" Face Width; Rough Bore; 4.88" Outside Diameter; 4.934" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 31H300RSB

BDI #

1289412

PRICE
$ 167.98 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.727
UNSPSC
26111812
EAN
7316572602881
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
31
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
54
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
17.2622
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 31 Teeth; 3.366" Face Width; Rough Bore; 4.88" Outside Diameter; 4.934" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
4.88 Inch | 123.95 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.157 Inch | 131 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.366 Inch | 85.5 Millimeter
Pitch Diameter
4.934 Inch | 125.32 Millimeter