Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4 3V 300 TB

PHP 4-5V5000TB

PHP 4-5V5000TB PULLEY ; NON-RETURNABLE

4 Grooves; 50" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-3/4 To 4" Bushing Bore Range; Keyway

Part #

PHP 4-5V5000TB

BDI #

1282991

PRICE
$ 4,080.77 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
130.91
UNSPSC
26111806
EAN
7316572765845
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
222.0055
Long Description
4 Grooves; 50" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-3/4 To 4" Bushing Bore Range; Keyway
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Pitch Diameter Maximum
49.9 Inch | 1267.46 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
50 Inch | 1270 Millimeter
Pitch Diameter Minimum
49.9 Inch | 1267.46 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter