Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4/5V16.0-3535

PHP 4SPC710TB

PHP 4SPC710TB PULLEY ; NON-RETURNABLE

4 Grooves; 719.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway

Part #

PHP 4SPC710TB

BDI #

1282555

PRICE
$ 1,469.81 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
83.2
EAN
7316572763971
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
183.42438
Long Description
4 Grooves; 719.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Outside Diameter
28.331 Inch | 719.6 Millimeter
Pitch Diameter Minimum
27.953 Inch | 710 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
27.953 Inch | 710 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter