Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 5-8V1600-F

PHP 5-8V1600-F

PHP 5-8V1600-F PULLEY ; NON-RETURNABLE

5 Grooves; 16" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

PHP 5-8V1600-F

BDI #

1283761

PRICE
$ 1,341.02 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
50.4
EAN
7316572760116
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
111.11298
Long Description
5 Grooves; 16" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
15.8 Inch | 401.32 Millimeter
Pitch Diameter Minimum
15.8 Inch | 401.32 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter